Beli dial indicator 0.001 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Dial Indicator - 0.001mm
    Mulai

    Rp2.799.900

    TECLOCK Dial Indicator - 0.001mm
    atribut:
    • Graduation: 0.001mm
  2. monotaro Digital Dial Gauge 0.001mm (Dial Indicator)
    Mulai

    Rp1.499.900

    monotaro Digital Dial Gauge 0.001mm (Dial Indicator)
    Deskripsi:
    Produk ini juga sering disebut dengan Alat Ukur Dial Indikator
    atribut:
    • The Outer Diameter (Ø mm): 57
    • Accuracy (mm): +/- 0.03
    • Response Speed: 0.5m / sec or less
    • Minimum Display (mm): 0.001
    • Case back Specifications: Flat & ear with gold
    • The Stem Diameter (Ø mm): 8
    • Measuring Force (N): 3 or less
    • Measuring Range (mm) : 12.7
    • Overall Length (mm): 120
    • Power Supply: SR44 button batteries (not included)
  3. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  4. TECLOCK Dial Indicator - 0.01mm
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  5. Mitutoyo Analog Dial Indicator
    Mulai

    Rp1.399.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
    atribut:
    • Unit Measurement: Metric
  6. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  7. Mitutoyo Digimatic Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  8. Ozaki (Peacock) Analog Dial Indicator
    Mulai

    Rp1.699.900

    Ozaki (Peacock) Analog Dial Indicator
    Deskripsi:
    Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
    atribut:
    • Graduation (mm): 0.01
    • Repeatability (µm): 5
  9. TECLOCK Dial Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    TECLOCK Dial Indicator
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  10. Insize Precision Dial Indicator
    Mulai

    Rp1.499.900

    Insize Precision Dial Indicator
    Deskripsi:
    Precision Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.001 mm> Range/rev: 0.2 mm> Dial reading: 0-100-0
    atribut:
    • Range: 1 mm
    • Accuracy: 5 um
    • Hysteresis: 2 um
    • Range/rev (mm): 0.20
    • Graduation: 0.001 mm
    • Dial Reading: 0-100-0
  11. Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    Mulai

    Rp80.999.900

    Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    atribut:
    • Outlet Type: Hardwire Terminal Block x 1
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Storage Temperature (°C): -40 to 70
    • Operating Temperature (°C): 0 to 40
    • Phase: Three Phase Tower UPS
  12. Mitutoyo Digital Dial Indicator
    Mulai

    Rp4.699.900

    Mitutoyo Digital Dial Indicator
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Daftar Harga dial indicator 0.001 mm Terbaru September 2025
TECLOCK Dial Indicator - 0.001mmRp2.799.900
monotaro Digital Dial Gauge 0.001mm (Dial Indicator)Rp1.499.900
Mitutoyo Analog Dial IndicatorRp639.900
TECLOCK Dial Indicator - 0.01mmRp999.900
TECLOCK Alat Ukur Ketebalan AnalogRp659.900
Mitutoyo Analog Dial IndicatorRp1.399.900
TECLOCK Dial Indicator One RevolutionRp1.599.900
Mitutoyo Indikator PanggilanRp699.900
KRISBOW Alat Ukur Dial IndikatorRp369.900
Mitutoyo Magnetic StandRp1.299.900

Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)